Shop All Generator & Power Inverter Accessories
Generac
Maintenance Kit for 70-Kw, 100-Kw, 130 and 150-Kw Standby Generators
Mfr # 5660
Zoro # G5981823
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Spark Plugs, Air Filter, Chamois, Oil Filter, Oil Funnel, Pre-Cleaner, Reminder Sticker, Spark Plug Wrench
- For Use With Mfr. No. QT15068JNAC
- Product Type Maintenance Kit
- Compatible with Manufacturer Model Number QT15068JNAC
- Compatible with Brand Generac
Product Information
- Brand Generac
- MFR # 5660
- Zoro # G5981823
- UPC # 696471056600
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Details
Item | Maintenance Kit |
Includes | (10) Spark Plugs, Air Filter, Chamois, Oil Filter, Oil Funnel, Pre-Cleaner, Reminder Sticker, Spark Plug Wrench |
For Use With | Mfr. No. QT15068JNAC |
Product Type | Maintenance Kit |
Compatible with Manufacturer Model Number | QT15068JNAC |
Compatible with Brand | Generac |
For Use with Mfr. Model Number | QT15068JNAC |
For Use With Mfr. Model Number | QT15068JNAC |
Package Contents | 10 spark plugs, air filter, oil filter, funnel, chamois, reminder |
Description
Generator Maintenance Kit, Compatible with Manufacturer Model Number QT15068JNAC, Includes (10) Spark Plugs, Air Filter, Chamois, Oil Filter, Oil Funnel, Pre-Cleaner, Reminder Sticker, Spark Plug Wrench, Product Type Maintenance Kit, Compatible with Brand Generac, Compatible with Grainger Part Number 2ZNV8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- POWER FIRST 50 ft. Extension Cord 12/3 Gauge YL/BK (52NY25)
- ZORO SELECT Corrugated Tubing, PE, 1/2 in., 100 ft (16Y248)
- GENERAC Guardian Home Standby Air-Cooled Generator Maintenance Kit (5663)
- GENERAC 6390 - 50-Ft 50-Amp Generator Cord (6390)
- GENERAC 7102 - Air Cooled Oil Heater (7102)
- GENERAC 200 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL (RTSN200K3)
- GENERAC 3000 and 3500 Watt Inverter Parallel Kit (7668)
- GENERAC 2.2L 30Kw/Kva Maintenance Kit (7641)
- GENERAC 100 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN100G3)
- Generac Generator & Power Inverter Accessories