Shop All Generator & Power Inverter Accessories
Generac
Maintenance Kit 8 kW 410CC
Mfr # 6482
Zoro # G501059429
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Generac Guardian Air-Cooled Standby Series between 8-10kw with 410cc engine
- Includes Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker, Spark Plug
- Product Type Air Cooled Scheduled Maintenance Kit
- Compatible with Series Guardian Air Cooled Standby
- Compatible with Brand Generac
Product Information
- Brand Generac
- MFR # 6482
- Zoro # G501059429
- UPC # 696471064827
- Country of Origin India
- Category Generator & Power Inverter Accessories
Details
Item | Maintenance Kit |
For Use With | Generac Guardian Air-Cooled Standby Series between 8-10kw with 410cc engine |
Includes | Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker, Spark Plug |
Product Type | Air Cooled Scheduled Maintenance Kit |
Compatible with Series | Guardian Air Cooled Standby |
Compatible with Brand | Generac |
Oil Filter Included | Yes |
Number of Spark Plugs | 2 |
Funnel Included | Yes |
Filter Style | Spin-on Canister |
Brand / Model Compatibility | Generac |
Air Filter Included | Yes |
Package Contents | 2 spark plugs, air filter, oil filter, funnel, chamois, reminder |
Description
Maintenance Kit, 410cc kit, Includes Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker, Spark Plug, Product Type Air Cooled Scheduled Maintenance Kit, Compatible with Brand Generac, Compatible with Series Guardian Air Cooled Standby
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 65 A, Reversing: No (LC1D65AKUE)
- ORBIT RAISED 1/2IN - 4IN SQ COVER TOGGLE SWITCH (4401)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G298)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C893)
- GENERAC CORD 10FT NEMA 14-50 (6330)
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- GENERAC Extreme Cold Weather Kit for 25kW and 30kW Standby Generators (6174)
- GENERAC 10-Circuit 50 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG10EZA1W)
- GENERAC Flip Lid Accessory for Power Inlet Boxes (6393)
- GENERAC 50-ft 30-Amp Generator Cord (6329)
- SAMLEX AMERICA Power Inverter Installation Kit (S6A-DC2500KIT)
- Generac Generator & Power Inverter Accessories