Shop All Generator & Power Inverter Accessories
Generac
6390 - 50-Ft 50-Amp Generator Cord
Mfr # 6390
Zoro # G5043455
original price:
$628.95
5% off
new price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus Listed
- Function Primary Link Between the Generator and the Transfer Switch, Transfer Panel and or the Power Inlet Box
- Use with Transfer Switch 501210
- Connector End CS6364
- Use with Inlet Box 63652, 63654
Product Information
- Brand Generac
- MFR # 6390
- Zoro # G5043455
- UPC # 696471063905
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Cord Length | 50 ft |
Wire Size | 6 AWG |
Details
Item | Generator Power Cord |
Standards | cULus Listed |
Function | Primary Link Between the Generator and the Transfer Switch, Transfer Panel and or the Power Inlet Box |
Use with Transfer Switch | 501210 |
Connector End | CS6364 |
Use with Inlet Box | 63652, 63654 |
Plug End | NEMA 14-50 |
Gauge/Conductor | 6/4 |
Material | SO |
NEMA Connector | 4-pin NEMA 14-50 Male |
Max. Amps | 50A |
Voltage | 230V AC |
NEMA Plug Configuration | 14-50P |
Jacket Material | SO |
Product Type | Transfer Switch Cord |
Current Rating | 30 A |
Rated Voltage | 125/250V AC |
NEMA Connector Configuration | Non-NEMA (CS6364) |
Number of Conductors | 4 |
Description
Generator Power Cord, Cord Length 50 ft, Rated Voltage 125/250V AC, NEMA Plug Configuration 14-50P, NEMA Connector Configuration Non-NEMA (CS6364), Wire Size 6 AWG, Use with Inlet Box 63652, 63654, Use with Transfer Switch 501210, Product Type Transfer Switch Cord, Current Rating 30 A, Number of Conductors 4, Jacket Material SO, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESANCO PG Strut, w/Holes, 1-5/8x1-5/8", 20 ft. (W200HPG20)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, Not Class Rated UL Class, 1 Poles, Crimp, Automotive Fuse Type (BP/HHH-RP)
- CITEL D-Sub Data Line Protector, 24V, 25 Wire+G (DD25-24V)
- GENERAC Fascia Base Wrap Kit, Use w/5518,5883-85 (5839)
- GENERAC 30A ALU PWR Inlet Box (6343)
- GENERAC Smart Switch 150 Amp Service Rated 120/240 1-Phase NEMA 3R (RXSW150A3)
- GENERAC 3000 and 3500 Watt Inverter Parallel Kit (7668)
- GENERAC 200 Amp Transfer Switch 120/240 3-Phase NEMA 3R CUL (RTSN200J3)
- GENERAC 600 Amp Transfer Switch 120/240 1-Phase NEMA 3R (RTSC600A3)
- SAMLEX AMERICA Power Inverter Installation Kit (S6A-DC2500KIT)
- Generac Generator & Power Inverter Accessories