Shop All Standby Generators
This Product is Discontinued
Generac
Automatic Standby Generator, Natural Gas/Propane, Three Phase, 27kW LP/25kW NG, Liquid Cooled (Discontinued)
Mfr # RG02724JNAX
Zoro # G2184071
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Fuel Type Natural Gas/Propane
- Phase Three
- Transfer Switch Included Yes
- Amps 81.0
- Rated Voltage 120/240V AC
Product Information
- Brand Generac
- MFR # RG02724JNAX
- Zoro # G2184071
- UPC # 696471616880
- Country of Origin United States
- Category Standby Generators
Dimensions
Height | 29 11/16 in |
Engine Size | 2.4 L |
Length | 62 15/16 in |
Width | 29 in |
Length (Straight Wireway) | 62 15/16 in |
Overall Length | 62 15/16 in |
Fuel NPT Pipe Connection Size | 3/4 in |
Overall Height | 29 11/16 in |
Overall Width | 29 in |
Description
Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Three, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) 25 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 75 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 62 15/16 in, Overall Width 29 in, Overall Height 29 11/16 in, Engine Speed 1,800 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.