Shop All Trailer Hitches
Gen-Y Hitch
PHANTOM-X 2.5 Solid Shank 5 Drop 1.6K TW 16K Hitch & GH-051 Dual-Ball & GH-032 Pintle Lock
Mfr # GH-2423X
Zoro # G410841917
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pintle Lock Included, Dual Ball Included
- Tongue Capacity 1600
- Towing Capacity 16000
- Material Steel
- Color Black
Product Information
- Brand Gen-Y Hitch
- MFR # GH-2423X
- Zoro # G410841917
- UPC # 810006127874
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Shank Diameter | 2.5 |
Drop Length | 5 |
Details
Includes | Pintle Lock Included, Dual Ball Included |
Tongue Capacity | 1600 |
Towing Capacity | 16000 |
Material | Steel |
Color | Black |
Finish | Powder Coat |
Description
The PHANTOM-X 16K drop hitch is a competitively priced hitch perfect for heavy-duty towing. The PHANTOM-X hitch is compatible with 2.5 truck receivers and is available with a dual-ball mount or a tri-ball mount. It is also offered with a pintle lock, allowing users the ability to tow with a lunette ring trailer. GEN-Ys innovative stacked tube design allows customers the ability to adjust the ball mount up or down in order to achieve the right amount of drop every time! Not only is the PHANTOM-X hitch fully adjustable, but it can also be used in the drop or the rise position. This makes the PHANTOM-X reliable as well as versatile.;The PHANTOM-X 16K drop hitch is a competitively priced hitch perfect for heavy-duty towing. The PHANTOM-X hitch is compatible with 2.5 truck receivers and is available with a dual-ball mount or a tri-ball mount. It is also offered with a pintle lock, allowing users the ability to tow with a lunette ring trailer. GEN-Ys innovative stacked tube design allows customers the ability to adjust the ball mount up or down in order to achieve the right amount of drop every time! Not only is the PHANTOM-X hitch fully adjustable, but it can also be used in the drop or the rise position. This makes the PHANTOM-X reliable as well as versatile.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE 99-16 FORD F250/F350 SD 8FT BEDMATS (DZ86881)
- MOTORCRAFT Fluid-Brake, PM21 (PM21)
- AUTOTEXT HEAVY DUTY Wiper Motor, Frghtlnr-Intrntnl-Knwrth-Vlv (AX9113)
- NORCO PROFESSIONAL LIFTING 3 Ton Long Hand Jack (76403B)
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 6 Drop 3K TW 21K Hitch & GH-061 Dual-Ball & GH-062 Pintle Lock (GH-623)
- GEN-Y HITCH Locking Twist Clips 10 pack (GH-011)
- GEN-Y HITCH Torsion Flex 2.5" Shank W/ 2" Weight Distribution Bar & Stabilizer (GH-1503)
- GEN-Y HITCH Standard Reducer Sleeve 2.5 to 2 (GH-007)
- GEN-Y HITCH The BOSS TORSION-FLEX 2 Shank 5 Drop 1.1K TW 10K Hitch & GH-031 Dual-Ball & GH-032 Pintle Lock (GH-1024)
- GEN-Y HITCH The BOSS TORSION-FLEX 2.5 Shank 5 Drop 1.7K TW 16K Hitch & GH-051 Dual-Ball & GH-032 Pintle Lock (GH-1124)
- DRAW-TITE FULTON COUPLER LOCK (63225)
- Gen-Y Hitch Trailer Hitches