Shop All Trailer Hitches
Gen-Y Hitch
Mega-Duty Series, 2" Shank, Hitch & Versa-Ball, GH-516
Mfr # GH-516
Zoro # G8404421
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gen-Y Hitch
- MFR # GH-516
- Zoro # G8404421
- Country of Origin United States
- Category Trailer Hitches
Description
The possibilities are endless with the GEN-Y Mega-Duty adjustable hitch. Not only is our product convenient for customers towing with multiple applications, but also heavy-duty and built to last a lifetime. Our products are designed to improve safety and convenience for customers, ranging anywhere from boaters and off-roaders to serious outdoorsmen. Therefore, the MEGA-DUTY is a great choice for any towing needs. In addition to towing, our product can be used for other applications such as any bicycle rack, motorcycle carrier, cargo rack, etc. Another feature that sets the MEGA-DUTY apart from other hitches is the adjustability. The desired height of the attachment is adjusted by simply removing the pin and moving the ball mount to that position. The hookup is simple and fast and also ensures that the trailer is being towed as level as possible. Our products are designed and tested to be used in the drop or rise position, which provides even more versatility. The GEN-Y Mega-Duty gets the job done faster and can be adapted to almost any bumper style trailer and pintle style couplings. All GEN-Y HITCH products are rigorously tested and exceed the SAE-J684 Weight Testing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Element, 9-17/32 x 2-3/16 in. (PA5657)
- MECHANIC IN A BOTTLE Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 8 oz. (2-008-9)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-326)
- CURT Ball Mount, Class 3, 2" Shank, 45020 (45020)
- GEN-Y HITCH Mega-Duty Series, 2.5" Offset Shank, Hitch & Versa-Ball Pintle, GH-924 (GH-924)
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 12 Drop 3.5K TW 32K Hitch & GH-0161 Dual-Ball & GH-0162 Pintle Lock (GH-1625)
- GEN-Y HITCH Extended Reducer Sleeve 2.5 to 2 with 3/4 and 5/8 Holes for All 32K MEGA-DUTY and BOSS Hitches (GH-10011)
- GEN-Y HITCH 2 Shank Heavy-Duty 600lb Serrated Hitch Step 42 Wide Van Step (GH-102622)
- GEN-Y HITCH 5/8 Hitch Pin 3.5 Useable Length & Twist Clip (GH-096)
- GEN-Y HITCH 2.5 Shank Serrated Hitch Step 500lb Capacity (GH-060)
- THE EQUIPMENT LOCK COMPANY Ball & Ring Universal Trailer Hitch Lock that secures most size ball or ring/pintle type hitch (BRHL-KA)
- Gen-Y Hitch Trailer & Towing Hitches