Shop All Trailer Hitches
Gen-Y Hitch
MEGA-DUTY 2 Shank 5 Offset Drop 2K TW 16K Hitch & GH-051 Dual-Ball & GH-032 Pintle Lock
Mfr # GH-224
Zoro # G8404990
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gen-Y Hitch
- MFR # GH-224
- Zoro # G8404990
- Country of Origin United States
- Category Trailer Hitches
Description
The possibilities are endless with the GEN-Y Mega-Duty adjustable hitch. Not only is our product convenient for customers towing with multiple applications, but also heavy-duty and built to last a lifetime. Our products are designed to improve safety and convenience for customers, ranging anywhere from boaters and off-roaders to serious outdoorsmen. Therefore, the MEGA-DUTY is a great choice for any towing needs. In addition to towing, our product can be used for other applications such as any bicycle rack, motorcycle carrier, cargo rack, etc. Another feature that sets the MEGA-DUTY apart from other hitches is the adjustability. The desired height of the attachment is adjusted by simply removing the pin and moving the ball mount to that position. The hookup is simple and fast and also ensures that the trailer is being towed as level as possible. Our products are designed and tested to be used in the drop or rise position, which provides even more versatility. The GEN-Y Mega-Duty gets the job done faster and can be adapted to almost any bumper style trailer and pintle style couplings. All GEN-Y HITCH products are rigorously tested and exceed the SAE-J684 Weight Testing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT General Purpose Bushing Driver Kit81 (641335)
- WALKER EXHAUST Exhaust Pipe, 49045 (49045)
- MIDLAND METAL 516 BREAKAWAY NUT (16011)
- MOBIL 5 gal Gear Oil Pail Brown (101923)
- GEN-Y HITCH PHANTOM-X 2 Hollow Shank 4.5 Drop .7K TW 7K Hitch & GH-13051X Platinum Ball Mount (GH-13053X)
- GEN-Y HITCH MEGA-DUTY 3 Shank 12 Drop 3.5K TW 32K Hitch & GH-0161 Dual-Ball (GH-1715)
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 9 Drop 3K TW 21K Hitch & GH-061 Dual-Ball (GH-614)
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 1.5K TW 10K Hitch Only (GH-404)
- GEN-Y HITCH The BOSS TORSION-FLEX 2.5 Shank 5 Drop 1.1K TW 10K Hitch & GH-031 Dual-Ball & GH-032 Pintle Lock (GH-2324)
- GEN-Y HITCH MEGA-DUTY 2 Shank 15 Drop 2K TW 16K Hitch & GH-051 Dual-Ball & GH-0100 Stabilizer Kit (GH-517)
- CURT Class 1 Hitch, 1-1/4" Receiver, Buick Encore GX, Chevrolet Trailblazer (11612)
- Gen-Y Hitch Trailer Hitches