Shop All Toilet Paper
Gen
Standard, 420 Sheets, White, 96 PK
Mfr # GEN800
Zoro # G9742103
product price: $60.89
/pk 96, $0.63/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard
- Roll Length 3"
- Number of Sheets 420
- Sheet Size 3 in x 4.5 in
- Color White
Product Information
- Brand Gen
- MFR # GEN800
- Zoro # G9742103
- Country of Origin Canada
- Category Toilet Paper
Dimensions
Roll Length | 3" |
Sheet Size | 3 in x 4.5 in |
Sheet Width | 4.5" |
Details
Item | Toilet Paper |
Toilet Paper Type | Standard |
Number of Sheets | 420 |
Color | White |
Tissue Type | Toilet |
Number of Plies | 2 |
Description
Bath Tissue,2Ply,420 Sheets/Rol,PK96, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL Zout Stain Remover (2855863)
- WORKWIPES Reclaimed Colored T-Shirt in Box 1 box (WIP535)
- EXAIR Filter Bag for Chip Trapper, 100 micron (901060-100)
- SIMPLE SCRUB Terry Cloth Refill Pack, PK2 (TC100)
- GEN Roll, White, 12 PK (G1511)
- GEN Jumbo, Continuous Sheets, White, 12 PK (GENJRT1000)
- GEN Standard, 1000 Sheets, White, 96 PK (GN218)
- GEN Toilet Paper, Jumbo Continuous Roll, 2 Ply, 3 1/4 in x 800 ft L, 9 in Roll Dia, White, 12 Pack (GEN202)
- GEN TISSUE, BT, JRT, 12/5, WH (ULTRA9B)
- GEN Standard, 1500 Sheets, White, 60 PK (GEN15001PLY)
- GEORGIA-PACIFIC Pacific Blue Ultra, Coreless, 2 Ply, 1700 Sheets, White, 24 PK (11728)
- Gen Toilet Paper