Shop All Paper Towels
Gen
Single Fold Paper Towels, 1 Ply, 250 Sheets, Natural, 4000 PK
Mfr # G1507
Zoro # G4057923
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Single Fold
- Color Natural
- Sheet Width 9 in
- Sheet Length 9.45"
- Sheet Size 9 in x 9 9/20 in
Product Information
- Brand Gen
- MFR # G1507
- Zoro # G4057923
- UPC # 10749507991257
- Country of Origin Canada
- Category Paper Towels
Dimensions
Sheet Width | 9 in |
Sheet Length | 9.45" |
Sheet Size | 9 in x 9 9/20 in |
Details
Paper Towel Type | Single Fold |
Item | Paper Towels |
Color | Natural |
Number of Sheets | 250 |
Ply | 1 |
Container Type | Pack |
Material | Paper |
Application | Bathrooms; General Purpose; Washrooms |
Scent | Unscented |
Description
GEN Singlefold Paper Towels, 9 x 9 9/20, Natural, 250/Pack, 16 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Green (53782)
- READ RIGHT Cleaning Wipes, White, Bag, Cloth, 75 Wipes, 6 x 6 in, Unscented, 75 PK (REARR1250)
- VERITIV OPERATING CO 12 gal - 16 gal Trash Bags, 11.6 in x 6.7 in, Black, 500 PK (741745/LBR2333HB)
- CLOROX Disinfecting Toiletwand Refill Heads, 10/Pack, 6 Packs/Carton (31620)
- GEN Single Fold Paper Towels, 1 Ply, 334 Sheets, White, 12 PK (GENSF5000W)
- GEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK (G1825)
- GEN TOWEL, KITCHN, 2PLY, 85SH, WH (1797)
- GEN Multifold Paper Towels, 4000 PK (GEN1508)
- GEN Single Fold Paper Towels, 1 Ply, 334 Sheets, Kraft, 12 PK (GENSF5001K)
- GEN Center Pull Paper Towels, 2 Ply, 600 Sheets, 500 ft, White, 6 PK (G602)
- MARCAL PRO Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (P200B)
- Gen Paper Towels