Shop All Facial Tissues
Gen
Sani 2 Ply Facial Tissue, 40 Sheets
Mfr # GENHSF200402
Zoro # G7733264
product price: $60.29
/pk 200, $0.30/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Series Sani
- Sheet Width 4"
- Sheet Length 7.88"
- Ply 2
Product Information
- Brand Gen
- MFR # GENHSF200402
- Zoro # G7733264
- UPC # 711237494271
- Country of Origin China
- Category Facial Tissues
Dimensions
Sheet Width | 4" |
Sheet Length | 7.88" |
Details
Tissue Box Type | Flat |
Item | Facial Tissue |
Series | Sani |
Ply | 2 |
Box Type | Box |
Number of Sheets | 40 |
Color | White |
Description
GEN Sani Facial Tissue, 2-Ply, White, 40 Sheets/Box, 200 Boxes/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Oil Dri Oil Absorbent 40 qt (I05040-G50)
- HOSPECO Toilet Seat Covers, 1/2 Fold, White (HG-2500)
- PROTEAM Turbo Brush 1.25 Wand Tool Kit (100135)
- DELTA BRANDS 18Oz Lem Dish Detergent (90873-12)
- GEN 2 Ply Tissues, 100/Box Sheets (GEN6501)
- GEN 2 Ply Tissues, 100/Box Sheets (GENFACIAL30100)
- GEN 2 Ply Facial Tissue, 85 Sheets (GEN852E)
- PREFERENCE Tissue, Facial, Cube 36PK (GPC46200CT)
- KLEENEX Tissue, , Facial (KCC21400)
- PUFFS 2 Ply Facial Tissue, 56 Sheets (35295PK)
- KIMBERLY-CLARK Tissue, Facial, Kleenexbutque 95PK (KCC21270)
- Gen Facial Tissues