Shop All Napkin Dispensers
Gen
Premium V-Fold Pop-Up Dispenser Napkin, 6.5 x 5, Brown, PK6000
Mfr # VFN60002K
Zoro # G7570494
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 18.1 lbs
- For Use With GEN8387
- Width 6.5"
- Standards EPA Complaint; LEED Applicable; USDA BioCertified
- Type Dispenser
Product Information
- Brand Gen
- MFR # VFN60002K
- Zoro # G7570494
- UPC # 711237493885
- Country of Origin China
- Category Napkin Dispensers
Dimensions
Width | 6.5" |
Depth | 5" |
Details
Weight | 18.1 lbs |
For Use With | GEN8387 |
Standards | EPA Complaint; LEED Applicable; USDA BioCertified |
Type | Dispenser |
Color | Brown |
Material | Sugarcane Pulp |
Ply | 2 |
Description
GEN Premium V-Fold Pop-Up Dispenser Napkin, 6.5 x 5, Brown, 6,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP Ice Bags, 1.5 mil, 12" x 21", Clear, PK1000 (IC1221-TT)
- WALCO Steak Knife, 9 3/4 In, PK12 (WL880527)
- NORLAKE Deadbolt Lock Nl9800 (123248)
- SCOTSMAN Water Pump (12-2920-23)
- PARTNERS BRAND Twin Tissue Dispenser, 20 13/16" x 11 3/8" x 5 5/16", Silver (TTD112)
- ZORO SELECT Napkin Dispenser with Stand, 13 in D (H5005STBK)
- BLUE DONUTS Blue Donuts Napkin Holder Flat Wire - Chrome (BD3931168)
- ESSITY X800, XPRESSNAP FIT INTERFOLD DISPENSER NAPKINS, 2-PLY, 6.5 X 8.39, WHITE, 120PK (DX800)
- GEORGIA-PACIFIC MorNap Tabletop Napkin Dispenser, 7.9 x 11.5 x 4.9, Black/Chrome, PK6, 6PK (51202)
- DIXIE ULTRA Tabletop Napkin Dispenser, 7.6" x 6.1" x 7.2", Black (54527A)
- HOME BASICS Cast Iron Fleur De Lis Napkin Holder, Red (NH44393)
- Gen Napkin Dispensers