Shop All Toilet Paper Dispensers & Holders
Gen
JBT Dispenser, 13.5" x 5" x 13.5", Transparent
Mfr # 310-02
Zoro # G4074784
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Material ABS Plastic
- Color Transparent
- For Max. Roll Dia. 12"
Product Information
- Brand Gen
- MFR # 310-02
- Zoro # G4074784
- UPC # 10749507000799
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 12" |
Depth | 5" |
Height | 13.5" |
Width | 13.5" |
Dispenser Height | 6.2 in |
Dispenser Width | 5 in |
Dispenser Depth | 3.69 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Material | ABS Plastic |
Color | Transparent |
Capacity | Holds One 12" Jumbo Roll |
Includes | Key; Screws/Anchors to Hang |
Standards | ISO 9001 |
For Use With | Boardwalk® 6102; GEN 1513 |
Description
GEN JBT Dispenser, 13.5" x 5" x 13.5", Transparent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Green Squeegee Converter (FAAI0)
- RUBBERMAID COMMERCIAL 22 gal Rigid Liners, 15 1/4 in x 30 in, Gray (FG355200GRAY)
- UNGER Duster Brush, Wire and Horse Hair, 12"L (WALB0)
- OSBORN Economy Sanitary Brush Tampico (0007512500)
- GEN , TWO ROLL HOUSEHOLD BATH TISSUE DISPENSER, 5.51in X 5.59in X 11.42in, SMOKE (1604)
- GEN Twin Tissue Dispenser, 19.5" x 5.5" x 11.25", Transparent (614-10)
- GEN JBT Dispenser, 10.5" x 5" x 11", Transparent (311-02)
- PALMER FIXTURE CO Palmer Fixture Twin Toilet Tissue Dispenser For 9 Inch Rolls - RD002702 (RD002701)
- ALFI BRAND White Matte Stainless Steel Recessed Shelf / Toilet Paper Holder Niche (ABTPNC88-W)
- DANCO Rod Holder Toilet Paper Chrome (88905)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- Gen Toilet Paper Dispensers & Holders