Shop All Paper Towels
Gen
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Natural, 12 PK
Mfr # GENHWTKRFT
Zoro # G4060260
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Sheet Width 8 in
- Sheet Length 600 ft
- Sheet Size 8 in x 600 ft
- Roll Length 600 ft
Product Information
- Brand Gen
- MFR # GENHWTKRFT
- Zoro # G4060260
- UPC # 749507999867
- Country of Origin China
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Length | 600 ft |
Sheet Size | 8 in x 600 ft |
Roll Length | 600 ft |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Natural |
Number of Sheets | Continuous Roll |
Ply | 1 |
Material | Paper |
Container Type | Roll |
Dirt Types | Surface Dirt |
Standards | EPA Safer Choice Label; LEED Applicable |
Applicable Material | Countertops; Seats; Stalls; Hands |
Scent | Unscented |
Application | Bathrooms; General Purpose; Washrooms |
Description
GEN Hardwound Roll Towels, 1-Ply, Natural, 8" x 600 ft, 12 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Absorbent Roll, 50 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (35ZR30)
- TOUGH GUY Scratch Brush, 13 1/2 in L Handle, 6 1/4 in L Brush, Black, Wood, 13 3/4 in L Overall (1VAF8)
- DREMEL Dremel 2836195 2.5 in. Melamine Foam Power Cleaner Eraser Pad - Pack of 3 (2836195)
- PIG Absorbent Roll, 40 gal, 15 in x 150 ft, Oil-Based Liquids, White, Polypropylene (MAT420)
- GEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 12 PK (GENHWTWHI)
- GEN Center Pull Paper Towels, 2 Ply, 600 Sheets, 500 ft, White, 6 PK (G602)
- GEN Multifold Paper Towels, 4000 PK (GEN1508)
- GEN Single Fold Paper Towels, 1 Ply, 250 Sheets, Natural, 4000 PK (G1507)
- GEN Multifold Paper Towels, 250 Sheets, Natural, 16 PK (G1508)
- GEN TOWEL, KITCHN, 2PLY, 85SH, WH (1797)
- BEDDING BEYOND 8 in. x 1000 ft. LoCor Hardwound Roll Towels - Bright White - Fiber (BE2492119)
- Gen Paper Towels