Shop All Aluminum Foil
Gen
Freezer Paper, 40 lb, 15" x 1,000 ft.
Mfr # 151000FL
Zoro # G4140934
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,000 ft
- Material Paper
- Packing Type Roll
Product Information
- Brand Gen
- MFR # 151000FL
- Zoro # G4140934
- UPC # 74729615500
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Length | 1,000 ft |
Width | 15" |
Details
Item | Food Wrap |
Material | Paper |
Packing Type | Roll |
Description
GEN Freezer Paper, 40 lb, 15" x 1,000 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAK CLUB Century Snacks Traditional Mix 7 oz., PK6 (1721469)
- TURBOCHEF Panel Lower Access With Ball (I1-9771-T002)
- FAST Meat Probe- 140-60112-05 (35") (AR1)
- GRANITE WARE 21qt Stock Pot (307117)
- GEN Kraft Paper, 40 lb, 24" x 900 ft. (24900KFT)
- GEN Heavy-Duty Aluminum Foil Roll, 12" x 500 ft. (81205)
- GEN Kraft Paper, 40 lb, 30" x 900 ft. (30900KFT)
- GEN Kraft Paper, 40 lb, 36" x 900 ft. (36900KFT)
- GEN Standard Aluminum Foil Roll, 12" x 500 ft. (51205)
- GEN Standard Aluminum Foil Roll, 12 x 500 ft, PK6 (7110CT)
- HOFFMASTER Cake Liners, Fluted Round, 10-3/4", PK250 (BL8FCL)
- Gen Aluminum Foil