Shop All Paper Towel Dispensers
Gen
Folded Towel Dispenser, 11" x 4 1/2" x 14", Smoke
Mfr # 330-02
Zoro # G4056620
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Folded Towel Dispenser
- Dispenser Material Plastic
- Color Smoke
- Dispenser Capacity 600 Folded Towels
- Dispenser Height 12.6 in
Product Information
- Brand Gen
- MFR # 330-02
- Zoro # G4056620
- UPC # 10749507000874
- Country of Origin Mexico
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 12.6 in |
Width | 11 in |
Height | 14" |
Dispenser Depth | 4.5 in |
Depth | 4.5" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Folded Towel Dispenser |
Dispenser Material | Plastic |
Color | Smoke |
Dispenser Capacity | 600 Folded Towels |
Dispenser Color | Smoke |
Type | Folded Towel Dispenser |
Capacity | 600 Folded Towels |
Finish | Satin |
Warranty | Yes, 1-Year |
For Use With | C-Fold Towels; Multi-Fold Towels |
Includes | Key; Mounting Screws/Anchors |
Description
GEN Folded Towel Dispenser, 11" x 4 1/2" x 14", Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Jumbo, Continuous Sheets, White, 12 PK (BWK410323)
- PIG Absorbent Pad, 2 gal, 48 1/2 L x 28 W, Oil-Based Liquids, White, Polypropylene (MAT4304)
- LIQUID-PLUMR Liquid-Plumr Gel Clog Remover 80 oz (00228)
- MAKITA Anti-Static Hose, 1" x 11'-6" (P-70487)
- GEN Countertop Folded Towel Dispenser, 10.63" x 7.28" x 4.53", Black (AH52010)
- GEN Lever Action Roll Towel Dispenser, 11.25"x9.5"x14-3/8", Transparent (320-02)
- GEN Center Pull Towel Dispenser, 10 1/2" x 9" x 14 1/2", Transparent (030-02)
- GEN , COUNTERTOP FOLDED TOWEL DISPENSER, 10.63in X 7.28in X 4.53in, BLACK (1607)
- SCOTT Pro MOD Paper, 75 x 1150', 6PK (25702)
- BOBRICK 304 Stainless Steel Surface Mounted Toll Towel Dispenser, Satin Finish (B-2860)
- TORK Tork PeakServe® Mini Continuous™ Paper Hand Towel Dispenser White H5, High Capacity (552530)
- Gen Paper Towel Dispensers