Shop All Disposable Gloves
This Product is Discontinued
Gen
Disposable Gloves, 3.80 mil Palm, Nitrile, XL, 1000 PK, Blue (Discontinued)
Mfr # GEN8981XLCT
Zoro # G4056383
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size XL
- Color Blue
- Material Nitrile
- Palm Thickness 3.80 mil
Product Information
- Brand Gen
- MFR # GEN8981XLCT
- Zoro # G4056383
- UPC # 10749507001581
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3.80 mil |
Description
GEN General Purpose Nitrile Gloves, Powder-Free, X-Large, Blue, 3.8 mil, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.