Shop All Disposable Napkins
Gen
Cocktail Napkins, 2-Ply, 9w x 4.5d, Black, PK2000
Mfr # 1402
Zoro # G4601850
original price:
$70.65
14% off
new price: $60.45
/pk 2000, $0.03/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Napkin Fold Type Beverage
- Napkin Style Beverage
- Length 4.5"
- Width 9"
Product Information
- Brand Gen
- MFR # 1402
- Zoro # G4601850
- UPC # 10749507001727
- Country of Origin China
- Category Disposable Napkins
Dimensions
Length | 4.5" |
Width | 9" |
Details
Item | Napkins |
Color | Black |
Napkin Fold Type | Beverage |
Napkin Style | Beverage |
Ply | 2 |
Material | Paper |
Pack Count | 2000 |
Standards | EPA Compliant |
Description
GEN Cocktail Napkins, 2-Ply, 9w x 4.5d, Black, 2,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEIKO .2 Touch Panel Kit (9207357)
- BAF SANTIAGO Santiago Seasoned Vegetarian Refried Pinto Beans 28.1 oz. Pouches, PK6 (10166)
- NEWMANS OWN ORGANICS Coffee, 7.44 oz Net Wt, Ground, PK24 (4051)
- TOOTSIE ROLL Tub, Approximately 280 Individually Wrapped Rolls, 6.75 lb Tub (793650)
- GEN Dinner Napkins, 2-Ply, 14.50"W x 16.50"D, White, PK3000 (GEN15X17DIN)
- GEN Tall-Fold Napkins, 1-Ply, 7 x 13 1/4, White, PK10000 (GENTFOLDNAPK)
- GEN Cocktail Napkins, 1-Ply, 9w x 9d, White, PK4000 (GENCOCKTAILNAP)
- GEN Premium V-Fold Pop-Up Dispenser Napkin, 6.5 x 8.3, White, PK6000 (GENVFN60002V)
- GEN Cocktail Napkins, 1-Ply, 9w x 4.5d, Black, PK4000 (1401)
- DIXIE Beverage Napkins, 1Ply, PK8 (96021)
- TOUCH OF COLOR Emerald Green Dinner Napkins 3 ply, 8.5"x8", 250PK (59112B)
- Gen Disposable Napkins