Shop All Wax, Parchment & Butcher Paper
Gen
Butcher Paper, 40 lb, 30" x 900 ft.
Mfr # 30900WB
Zoro # G4142081
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 900 ft
- Width 30"
- Material Paper
Product Information
- Brand Gen
- MFR # 30900WB
- Zoro # G4142081
- UPC # 74729603996
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 900 ft |
Width | 30" |
Details
Material | Paper |
Description
GEN Butcher Paper, 40 lb, 30" x 900 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANKIN-DELUX Pressure Regulator 3/4" Lp (RDLR-06D)
- SOUTHBEND Range Element 480V 5300W (F706A8729)
- SEALED UNIT PARTS CO Refrigerator Universal Timer (UET120)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 1.7 Cubic Feet, Black (BCRK17B)
- GEN Butcher Paper, 40 lb, 36" x 900 ft. (36900WB)
- GEN Butcher Paper, 40 lb, 24" x 900 ft. (24900WB)
- GEN Butcher Paper, 40 lb, 15" x 900 ft. (15900WB)
- BROWN PAPER GOODS Wax Deli Paper, PK500 (2115)
- DISPENS-A-WAX Dispens-A-Wax Deli Patty Paper 5.5x5.5 White, PK24000 (512)
- BAGCRAFT EcoCraft Interfolded Dry Wax Bakery Tissue, 6 x 10 3/4, White, PK10000 (P010006)
- BAGCRAFT EcoCraft Interfolded Soy Wax Deli Sheets, 12 x 10 3/4, PK6000 (1601216012)
- Gen Wax, Parchment & Butcher Paper