Shop All Facial Tissues
Gen
2 Ply Tissues, 100/Box Sheets
Mfr # GEN6501
Zoro # G7733334
product price: $21.49
/pk 30, $0.72/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Box Type Flat Box
- Sheet Width 8.38"
- Sheet Length 8"
- Ply 2
- Color White
Product Information
- Brand Gen
- MFR # GEN6501
- Zoro # G7733334
- UPC # 10749507989711
- Country of Origin China
- Category Facial Tissues
Dimensions
Sheet Width | 8.38" |
Sheet Length | 8" |
Details
Tissue Box Type | Flat Box |
Item | Tissues |
Ply | 2 |
Color | White |
Number of Sheets | 100/Box |
Box Type | Flat |
Description
GEN Facial Tissue, 2-Ply, White, Flat Box, 100 Sheets/Box, 30 Boxes/Carton
- •Soft and strong facial tissue.
- •Great for use at home or at the office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMR BRANDS Premeasured Packs (12), 12 PK (RMR1412OZ-12pk)
- BOARDWALK 18 in Sweep Face Broom Heads, Natural (BWK20118)
- UNGER Complete MonsoonPlus Stripwasher 14 Inch (EH350,MS350)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 25x34", 1.2mL, Red, PK250 (108MP)
- GEN Sani 2 Ply Facial Tissue, 40 Sheets (GENHSF200402)
- GEN 2 Ply Facial Tissue, 85 Sheets (GEN852E)
- GEN 2 Ply Tissues, 100/Box Sheets (GENFACIAL30100)
- TORK Tork Universal Facial Tissue Flat Box White, Soft, 2-ply, 30 x 100 tissues, TF6710A (TF6710A)
- PREFERENCE Preference Facial Tissue Flat Box 100 Sheets White, PK30 (48100)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 96 Sheets (47580)
- KLEENEX Facial Flat Tissue Boxes , 125 Tissues/Box, 48PK (21606)
- Gen Facial Tissues