Shop All Rescue & Descent Equipment
Gemtor
Tripod, 310 lb., Yellow
Mfr # TP-7
Zoro # G5940426
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- For Use With Gemtor Winches
- Standards OSHA, ANSI Z359.1
- Color Yellow
Product Information
- Brand Gemtor
- MFR # TP-7
- Zoro # G5940426
- Country of Origin United States
- Category Rescue & Descent Equipment
Details
Item | Tripod |
Weight Capacity | 310 lb |
For Use With | Gemtor Winches |
Standards | OSHA, ANSI Z359.1 |
Color | Yellow |
Description
Tripod, For Use With Gemtor Winches, Weight Capacity 310 lb, Color Yellow, Standards OSHA, ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Tank Containment Unit, 275 gal Spill Capacity, Polyethylene (5275-BK)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-9/L)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- BOSS Insulatd Glove Cowhide L (7179L)
- GEMTOR Wrist Harness, PR (930)
- GEMTOR Tripod, 310 lb., Yellow (TP-9)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-1)
- GEMTOR Retrieval Winch, 50 ft., 310 lb., Yellow (RS3-50T)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-4)
- GEMTOR Man Rated Winch, 50 ft., 310 lb., Yellow (MRW-50S)
- CONDOR Confined Space Winch, Aluminum, 16" L (GR7281)
- Gemtor Fall Protection