Shop All Harnesses
Gemtor
Rescue Harness, 30"-44", Nylon
Mfr # 546NYCL-0N
Zoro # G5902985
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 30" to 44"
- Number of Positioning Attachment Points 0
- Side D-Rings No
- Waist Buckle Snaphook, D-Ring
- Number of Pieces 1
Product Information
Dimensions
Fits Waist Size | 30" to 44" |
Waist Size (Maximum) | 44 in |
Waist Size (Minimum) | 30 in |
Details
Number of Positioning Attachment Points | 0 |
Side D-Rings | No |
Waist Buckle | Snaphook, D-Ring |
Item | Rescue Harness |
Number of Pieces | 1 |
Number of Load Bearing Attachment Points | 2 |
Front D-Ring | No |
Standards | NFPA 1893 |
Leg Strap Buckles | Friction |
Hardware Material | Steel |
Webbing Material | Nylon |
Class | II |
Back D-Ring | No |
Shoulder Strap Buckles | None |
Harness Application | Rescue |
Harness Sizing | 30"-44" |
Harness Color | Blue/Yellow |
Description
Rescue Harness, Back D-Ring No, Class II, Color Blue, Yellow, Front D-Ring No, Hardware Material Steel, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 2, Number of Pieces 1, Number of Positioning Attachment Points 0, Shoulder Strap Buckles None, Side D-Rings No, Standards NFPA 1893, Waist Buckle D-Ring, Snap Hook, Waist Size (Maximum) 44 in, Waist Size (Minimum) 30 in, Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 7, 1 Pair (GK011B/7)
- 3M DBI-SALA Retrieval Wristlets (1001210)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104432)
- GEMTOR Full Body Harness, Vest Style, 2XL (932H-9)
- GEMTOR Full Body Harness, Vest Style, XS (900-0)
- GEMTOR Full Body Harness, Vest Style, Universal (922H-2)
- GEMTOR Full Body Harness, Vest Style, 2XL (VP102-9)
- GEMTOR Full Body Harness, Vest Style, XL (833-4)
- GEMTOR Full Body Harness, Vest Style, Universal (972H-2)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401187)
- Gemtor Fall Protection