Shop All Harnesses
Gemtor
Rescue Harness, 30"-44", Nylon
Mfr # 541NYCL-0N
Zoro # G5934993
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 30" to 44"
- Side D-Rings No
- Number of Load Bearing Attachment Points 2
- Waist Buckle Snaphook, D-Ring
- Front D-Ring No
Product Information
Dimensions
Fits Waist Size | 30" to 44" |
Waist Size (Minimum) | 30 in |
Waist Size (Maximum) | 44 in |
Details
Item | Rescue Harness |
Side D-Rings | No |
Number of Load Bearing Attachment Points | 2 |
Waist Buckle | Snaphook, D-Ring |
Front D-Ring | No |
Number of Positioning Attachment Points | 0 |
Back D-Ring | No |
Class | II |
Shoulder Strap Buckles | None |
Webbing Material | Nylon |
Hardware Material | Steel |
Leg Strap Buckles | Friction |
Number of Pieces | 1 |
Standards | NFPA 1893 |
Harness D-Ring Material | Alloy Steel |
Harness Application | Rescue |
Harness Sizing | 30"-44" |
Harness Color | Blue/Yellow |
Description
Rescue Harness, Back D-Ring No, Class II, Color Blue, Yellow, Front D-Ring No, Hardware Material Steel, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 2, Number of Pieces 1, Number of Positioning Attachment Points 0, Shoulder Strap Buckles None, Side D-Rings No, Standards NFPA 1893, Waist Buckle D-Ring, Snap Hook, Waist Size (Maximum) 44 in, Waist Size (Minimum) 30 in, Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Disposable Tyvek Sleeves, Case Of 200 (TY500SWH00020000)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1245-NA_14x10 (U7-1245-NA_14x10)
- SUPERIOR GLOVE Cut Resistant Gloves, 9, Nitrile, PR (S13CXPNT-9)
- CONDOR Spill Kit, Chem/Hazmat (35ZR88)
- GEMTOR Rescue Harness, 44"-56", Nylon (546NYCR-4N)
- GEMTOR Rescue Harness, 36"-50", Kevlar(R) (544FR-2)
- GEMTOR Rescue Harness, 30"-44", Nylon (546NYCL-0N)
- GEMTOR Full Body Harness, Vest Style, Universal (900H-2)
- GEMTOR Full Body Harness, Vest Style, XS (932-0)
- GEMTOR Full Body Harness, Overall Style, 30"-32" (FPOS/S)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141BSM)
- Gemtor Fall Protection