Shop All Lanyards and Lifelines
Gemtor
4 ft.L Value Plus Energy Abs., w/O Pack
Mfr # VP146-4
Zoro # G7192039
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gemtor
- MFR # VP146-4
- Zoro # G7192039
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. |
Details
Item | Value Plus Energy Abs., w/O Pack |
Description
Value Plus Energy Abs.,w/O Pack,4ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38PL-KD6)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG560XXL)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Orange, Class 3 (SHL33C-3 2XL)
- COMPLIANT Wheelchair-Acc. Emerg. Shower & Eyewash (17022)
- GEMTOR 6 ft.L Value Plus Energy Abs., w/O Pack (VP146-6)
- GEMTOR 4 ft.L Value Plus Abs, w/Pack (VP159-4)
- GEMTOR 65 ft.L Self Retracting Lifeline (SRL-65S)
- GEMTOR 100 ft.L Self Retracting Lifeline (SL2-100S)
- GEMTOR 6 ft.L Value Plus Web Lanyard (VP136-6)
- GEMTOR 6 ft.L Vp 100 perc Tie-Off, w/Pack 5155/3100 (VP168-6)
- GLOBAL INDUSTRIAL 6ftL Energy Absorbing Lanyard, Rebar Hook (761320)
- Gemtor Fall Protection