Shop All Lanyards and Lifelines
Gemtor
4 ft.L Shock Absorbing Lanyard
Mfr # SP1101LA4
Zoro # G7198567
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
Product Information
- Brand Gemtor
- MFR # SP1101LA4
- Zoro # G7198567
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. |
Details
Item | Shock Absorbing Lanyard |
Description
Soft Pack Energy Absorber,4 ft. Adj
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SS110)
- KLEIN TOOLS Hard Hat, Vented, Full Brim with Headlamp, White (60407)
- HUGHES SAFETY SHOWERS Emergency Shwr, Hori, 20 gpm, 1in NPT, SS (L23GS)
- GEMTOR 3 ft.L Value Plus 100 perc. Tie Off, w/ Pack (VP166-3)
- GEMTOR 100 ft.L Self Retracting Lifeline (SL2-100S)
- GEMTOR Lanyard, 1/2" Nyl, Lock Snap, 3 ft. (2212L3)
- GEMTOR 6 ft.L Web Lanyard (266L6)
- GEMTOR 6 ft.L Value Plus Energy Abs (VP148-6)
- GEMTOR 6 ft.L Value Plus Web Lanyard (VP136-6)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS88596)
- Gemtor Fall Protection