Shop All Lanyards and Lifelines
Gemtor
3 ft.L Value Plus Abs, w/Pack
Mfr # VP158-3
Zoro # G7192081
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
Product Information
- Brand Gemtor
- MFR # VP158-3
- Zoro # G7192081
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 3 ft. |
Details
Item | Value Plus Abs,w/Pack |
Description
Value Plus Abs,w/Pack 5155/3100,3ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG96-9D)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Yellow (XVBL38)
- MAGID Heater Beater 22 oz Cotton Canvas Hot Mill Gloves, 12PK (96KNI)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, S (7), Green, 100 Pack (6110PF S)
- GEMTOR 100 ft.L Lifeline (2124L100)
- GEMTOR Soft Pack Energy Absorber, 100per Tie-Off (SP1101LY6)
- GEMTOR 6 ft.L Web Lanyard (261L6)
- GEMTOR Soft Pack Stretch Lanyard, 100per Tie-Off (SP1101ELY6)
- GEMTOR 100 ft.L Self Retracting Lifeline (SL2-100S)
- GEMTOR 100 ft.L Self Retracting Lifeline (SL2-100)
- PETZL Double Lanyard, 80 cm (L012BA00)
- Gemtor Lanyards and Lifelines