Shop All Level Switches
Gems Sensors
9/16-18 UNF SPDT Liquid Flow Switch 240VAC 1 gpm
Mfr # FS-4, 122356
Zoro # G3166082
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 9/16-18 UNF
- Switch Type SPDT
- Voltage 240VAC
- Max. Pressure 250 psi
- Max. Pressure (PSI) 250 psi
Product Information
- Brand Gems Sensors
- MFR # FS-4, 122356
- Zoro # G3166082
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 9/16-18 UNF |
Overall Length | 1.9 in |
Overall Height | 3.8 in |
Overall Width | 0.9 in |
Connection Size | 9/16 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 225 Degrees F, Ambient Temperature - Minimum 0 Degrees F, Connection Size 9/16 in, Connection Type UNF, Contact Rating (DC) 20 V, Filter Rating - Maximum 50 micron, Flow Rate - Maximum 0.5 gpm, Flow Rate - Minimum 0 gpm, Flow Switch Type Piston, Housing Material PPS, Media Temperature - Maximum 225 Degrees F, Media Temperature - Minimum 0 Degrees F, Overall Height 3.8 in, Overall Length 1.9 in, Overall Width 0.9 in, Phase -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Centrifugal, SS, 1 HP, 1 PH (5WXT4)
- DAYTON Hand Drum Pump, Stainless Steel, 3/4In OD (38Y792)
- FILL-RITE Fuel Transfer Pump Repair Kit (30KTF4919)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1 gpm (FS-380, 168434)
- GEMS SENSORS 3/4" FNPT SPDT Liquid Flow Switch 0.75 to 4 gpm (FS-400, 26600)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 2 gpm (FS-380, 178353)
- GEMS SENSORS 1-1/2" FNPT NO Flow Switch 24VAC/DC (230500-4-5)
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch (FS-926, 26938)
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 0.25 gpm (FS-927, 70821)
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 5 gpm (FS-500, 170235)
- GEMS SENSORS 3/4" FNPT SPDT Liquid Flow Switch 24VDC 5 to 30 gpm (RFS, 180395)
- Gems Sensors Level Switches