Shop All Level Switches
Gems Sensors
3/8" MNPT SPST NO Liquid Flow Switch
Mfr # FS-380P, 197084
Zoro # G3154602
original price:
$67.15
new price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 3/8 MNPT
- Switch Type SPST
- Max. Pressure 125 psi
- Float Switch Contact Form Normally Open
- Body Material Polypropylene
Product Information
- Brand Gems Sensors
- MFR # FS-380P, 197084
- Zoro # G3154602
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 3/8 MNPT |
Overall Length | 4 in |
Connection Size | 3/8 in |
Overall Width | 0.8 in |
Overall Height | 1 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 212 Degrees F, Ambient Temperature - Minimum 0 Degrees F, Connection Size 3/8 in, Connection Type NPT, Contact Rating (DC) 10 V, Filter Rating - Maximum 100 micron, Flow Rate - Maximum 1.5 gpm, Flow Rate - Minimum 1 gpm, Flow Switch Type Piston, Housing Material Polypropylene, Media Temperature - Maximum 212 Degrees F, Media Temperature - Minimum 0 Degrees F, Overall Height 1 in, Overall Length 4 in, Overall Width 0.8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Seal Seat Sil Car (SC) DG Seal C218/C328 Series Tri-Clover & Ampco (SP328G-80-1-1-SC)
- ZORO SELECT Repl Stainless Steel Plug End Assembly (434-18 (THP-S-18))
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/8 hp, 277V AC (553130104)
- FLOJET Duplex Diaphragm Pump, Polypropylene, EPDM, 115, 2.0 GPM (D3835H5011A)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 24VDC 8 to 60 gpm (RFS, 181688)
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 0.5 gpm (FS-4, 122354)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1 gpm (FS-380P, 197083)
- GEMS SENSORS 1/2" FNPT SPDT Liquid Flow Switch 24VDC 1.5 to 20 gpm (RFS, 155485)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.5 gpm (FS-380, 168433)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 5 to 15 gpm (FS-200, 26616)
- DAYTON NO Mechanical Float Switch 115/230VAC 15 psi (10A172)
- Gems Sensors Level Switches