Shop All Level Switches
Gems Sensors
1/4" FNPT SPDT Liquid Flow Switch
Mfr # FS-926, 26941
Zoro # G1794624
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1/4 FNPT
- Switch Type SPDT
- Max. Pressure 1000 psi
- Float Switch Contact Form SPDT
- Recommended Filtration (microns) 50 micron
Product Information
- Brand Gems Sensors
- MFR # FS-926, 26941
- Zoro # G1794624
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 1/4 FNPT |
Overall Length | 5.4 in |
Overall Height | 1.8 in |
Connection Size | 1/4 in |
Overall Width | 1 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 225 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 1/4 in, Connection Type FNPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 50 micron, Flow Rate - Maximum 0.065 gpm, Flow Rate - Minimum 0 gpm, Flow Switch Type Piston, Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Housing Material Brass, Media Temperature - Maximum 225 Degrees F, Media Temperature - Minimum -20 Degrees F, Overall Height 1.8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 11 Stage (5UWL5)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 12 GPM (PD05R-AAS-STT-B)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Hytrel, 14.8 GPM 150 Degrees F (PD07P-APS-PCC)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/230V, 1 Phase, Flange Connection (1EF028LF)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 1 to 6 gpm (FS-200, 26615)
- GEMS SENSORS 1/4" FNPT SPST NC Liquid Flow Switch 0.25 gpm (FS-927, 70827)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 2 gpm (FS-380, 178353)
- GEMS SENSORS 1" MNPT SPDT Liquid Flow Switch 15 to 48 gpm (FS-550, 29608)
- GEMS SENSORS 1/2" FNPT SPDT Liquid Flow Switch 0.5 to 20 gpm (FS-10798, 25364)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 2 gpm (FS-150, NO, 2.0GPM)
- HARWIL Potable Water Level Float Switch (L30N/F)
- Gems Sensors Level Switches