Shop All Level Switches
Gems Sensors
1/2" MNPT SPST NO Liquid Flow Switch AC or DC 1 gpm
Mfr # FS-150, NO, 1.0GPM
Zoro # G2919332
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1/2 MNPT
- Switch Type SPST
- Voltage AC or DC
- Max. Pressure 200 psi
- Type Piston
Product Information
- Brand Gems Sensors
- MFR # FS-150, NO, 1.0GPM
- Zoro # G2919332
- UPC # 013227001156
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 1/2 MNPT |
Overall Length | 5.9 in |
Overall Width | 1.3 in |
Connection Size | 1/2 in |
Overall Height | 1.9 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 212 Degrees F, Ambient Temperature - Minimum 0 Degrees F, Connection Size 1/2 in, Connection Type NPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 150 micron, Flow Rate - Maximum 1 gpm, Flow Switch Type Piston, Housing Material Polypropylene, Media Temperature - Maximum 212 Degrees F, Media Temperature - Minimum 0 Degrees F, Overall Height 1.9 in, Overall Length 5.9 in, Overall Width 1.3 in, Phase -, Set Point Configuration Fixed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Bell & Gossett Pump Seal 1 1/4" ; Replaces B & G Part# 186862 (186862SP)
- SUMP ALARM Float Switch Orientation Cable, Two Piece Counterweight, PK 10 (SA-CW-10)
- BECKETT BK171LSUL Medium Condensate Pump w/o Safety Switch, 115V, 17 Foot Max Lift (BK171LSUL)
- DAYTON Flat Washer, 3/8 (PP60280G)
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch (FS-926, 26951)
- GEMS SENSORS 1" MNPT SPDT Liquid Flow Switch 15 to 48 gpm (FS-550, 29608)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.5 gpm (FS-380, 168433)
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 0.5 gpm (FS-927, 70822)
- GEMS SENSORS 3/4" FNPT NO Flow Switch 24VAC/DC (230500-2-5)
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 0.5 gpm (FS-4, 122354)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (20SGMSPDTWE)
- Gems Sensors Level Switches