Shop All Level Switches
Gems Sensors
1/2" FNPT SPDT Liquid Flow Switch 24VDC 1.5 to 20 gpm
Mfr # RFS, 155485
Zoro # G3398473
original price:
$266.35
1% off
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1/2 FNPT
- Switch Type SPDT
- Voltage 24V DC
- Max. Pressure 100 psi
- Type Rotor
Product Information
- Brand Gems Sensors
- MFR # RFS, 155485
- Zoro # G3398473
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 1/2 FNPT |
Overall Length | 2.4 in |
Overall Height | 2.4 in |
Overall Width | 3.1 in |
Connection Size | 1/2 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 180 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 1/2 in, Connection Type FNPT, Contact Rating (AC) 45 mA @ 115V (No Load), 95 mA @ 115V (Load - Relay Energized), Contact Rating (DC) 20 mA @ 24V, Filter Rating - Maximum 150 micron, Flow Rate - Maximum 20 gpm, Flow Rate - Minimum 4 gpm, Flow Switch Type Hall Effect, Housing Material Polypropylene, Media Temperature - Maximum 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Hydronic Circulating Pump, Flanged, 2/5HP (182212-841)
- MOYNO Progressive Cavity Pump, 40 psi (34401)
- DAYTON Pump Repair Kit, Fluid (6PY71)
- ARO Replacement Duckbill, Neoprene (93114-1)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.15 gpm (FS-380, 193482)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 2 gpm (FS-150, NO, 2.0GPM)
- GEMS SENSORS 1/4" FNPT SPST NC Liquid Flow Switch 0.1 gpm (FS-927, 70826)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 3 gpm (FS-150, NO, 3.0GPM)
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 0.5 gpm (FS-4, 122354)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 2 to 8 gpm (FS-200, 26838)
- PHCC PRO SERIES NO Vertical Float Switch 115VAC (VSC2)
- Gems Sensors Level Switches