Shop All Shovels and Scoops
Gemplers
Square Point Shovel with Extended Socket, Fiberglass Handle
Mfr # TS007G
Zoro # G708277466
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 9.75 in
- Blade Type Square Point
- Handle Length 61.75 in
- Overall Height 4 in
Product Information
- Brand Gemplers
- MFR # TS007G
- Zoro # G708277466
- UPC # 817085015375
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Blade Width | 9.75 in |
Handle Length | 61.75 in |
Overall Height | 4 in |
Details
Blade Type | Square Point |
Item | Square Point Shovel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGGERS Diggers 52556 Squeaky Fowl Character Dog Toy (8361123)
- KOHLER Spring Gov (2800-3300 Rpm) (14 089 14-S)
- OREGON Throttle Control Cable (60-028)
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY GATE CORNER FRAME BRACE AND HARDWARE KIT (HGCBHK01)
- GEMPLERS Round Point Shovel with Extended Socket, Wood Handle (RPS006G)
- GEMPLERS Poly Grain Scoop with Wood Handle (GPSC-GRW)
- GEMPLERS Round Point Shovel with Extended Socket, Fiberglass Handle (RPS007G)
- GEMPLERS Long Handle All-Steel Spade (237578)
- GEMPLERS Poly Scoop Shovel (GPLS-W)
- GEMPLERS Spade Shovel, 27 in L Steel Handle (GSPADE13)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Fiberglass Handle (82535)
- Gemplers Lawn & Garden Tools