Shop All Right-To-Know & SDS Signs
Gemplers
Msds Binder, English, 1-1/2 In. Ring Size
Mfr # 2023P IND BAGGED
Zoro # G602697230
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.2
- Outside Diameter 0.84
- Length 11.7
Product Information
- Brand Gemplers
- MFR # 2023P IND BAGGED
- Zoro # G602697230
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 10.7 |
Height | 2.2 |
Outside Diameter | 0.84 |
Length | 11.7 |
Description
Gemplers GHS Compliance Binders make Safety Data Sheets (SDSs) easily accessible for your employees and meets Right-to-Know compliance standards. Use metal storage rack to wall mount the binder in a visible location. 36"L chain secures SDS binder to wall or rack. Safety yellow with red lettering.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS RS CUMMERBUND RETRO KIT, BLACK (221239-002)
- CORTINA SAFETY PRODUCTS Roadside Emergency Kit, 105 pcs. (95-07-65)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (2YEN2)
- LABELMASTER Dangerous Placard, Worded, E-Z, PK25 (Z-EZ1)
- GEMPLERS Msds Binder, English, 2-1/2 In. Ring Size (2024P IND BAGGED)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- ACCUFORM 0.1 Height, 10 Width, Pressure Sensitive Vinyl (MBLEV10)
- LYLE Msds Information Sign, 10inx8in, Aluminum (LCDF-0003-NA_8x10)
- NMC Right-To-Know Information Center (RTK20)
- BRADY NFR Sign, 14 in Height, 10 in Width, Rectangle (60054)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48871)
- Gemplers Right-To-Know & SDS Signs