Shop All Weeders
Gemplers
Gempler's Cobrahead Mini Weeder & Cultivator
Mfr # CH Mini
Zoro # G002701971
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Length 9
- Width 6
- Height 2
Product Information
Dimensions
Length | 9 |
Width | 6 |
Height | 2 |
Details
Weight | 1 |
Description
The CobraHead "mini" is exceptional for weeding grass. It gets in the tightest areas with surprising precision, and it's perfect for lifting out smaller tap rooted weeds intact. Its sharp, narrow blade rips up tough soil, and its small size makes it perfect for container gardening. Because it easily fits in your pocket, you can always have the CobraHead "mini" with you when you are in the yard or garden. Built to the same toughness as the Original CobraHead, the "mini" features a fully tempered forged steel blade and a nearly unbreakable composite plastic handle that is comfortable in almost any hand. CobraHead tools are built to last and can be counted on for years of service.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Regulator (24 403 17-S)
- SEACHOICE HOOK AND LURE RACK 12 in. (79301)
- TRUPER Home Plus Steel Weeding Hoe 48 in. Wood Handle (A2C-D)
- NAAN Sprinkler Specialty 30' (004113)
- GEMPLERS Gempler's Cobrahead Weeder & Cultivator (CH Original)
- GARDENCARE 2-in-1 Weed Popper & Cutter 10 in. (GA592067)
- RADIUS GARDEN 205 PRO Stainless Steel Weeder (205)
- BRUSH GRUBBER Brush Grubber Mini (BG-25)
- CORONA TOOLS Weeder Comfortgel (CT 3354)
- TOTALTURF Clad Moon Weeding Sickle Heavy Gauge 4.5 in. Steel (TO146667)
- AMES LH Dandelion Weeder (2941600)
- Gemplers Lawn & Garden Tools