Shop All Tarps
Gemplers
3 Tarp, Black, Vinyl-Coated Polyester
Mfr # MBT-22-04-0608
Zoro # G602681734
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Vinyl-Coated Polyester
- Thickness 3
- Tarp Finished Width 14.3 ft
- Grommet Material Brass
Product Information
Dimensions
Tarp Finished Width | 14.3 ft |
Outside Diameter | 4.27 |
Details
Color | Black |
Tarp Material | Vinyl-Coated Polyester |
Thickness | 3 |
Item | Tarp |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Description
For our 22-oz. Weather Tough Open Mesh Tarp, we took all the qualities of our 10-oz. tarp and doubled them—twice the weight, twice the fabric/yarn count and twice the strength. This commercial-grade, open mesh tarp is a great choice for truck covers, refuse container tarps and debris containment. Can also be used as a shade tarp, fence cover or privacy screen. This tarp is made from high-strength polyester yarn covered with a PVC coating for maximum weather resistance. Heavy, web-reinforced hems are heat sealed and double stitched. Brass grommets are approximately 2' apart on all sides for secure anchoring. Black.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS U.S. Classroom Flag, 12in x 18in, PK3 (042800)
- LEISURE SPORTS Leisure Sports 3 Season XL Sleeping Bag, Black/Red (549819GQM)
- TWINKLE Twinkle Rainbow Dust Spray 32 oz. SILVER (1743-SI)
- AGROBRITE Standing CFL Plant Lamp, 27W (FLF27DF)
- GEMPLERS 7.5 Tarp, Black, Vinyl-Coated Polyester (MBT-22-04-1216)
- ZORO SELECT 14 ft 2 in x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2W696)
- ZORO SELECT 19 ft x 29 ft 4 in Standard Duty 5.1 Mil Tarp, White, Polyethylene (5WTN4)
- TARPCO SAFETY 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 7 Mil Tarp, Blue, Polyethylene (TS-205-8X10)
- TARPCO SAFETY 30 ft x 0.5 mm H x 20 ft W Heavy Duty 7 Mil Tarp, Blue, Polyethylene (TS-205-20X30)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-12X16)
- XPOSE SAFETY 20 ft x 25 ft Tarp, Brown, Polyethylene (BRT-2025-X)
- Gemplers Tarps