Shop All Holiday Lights
Gemmy Industries
Gemmy Industries 9364969 LED Light Show Projection Kaleidoscope Red- pack of 8
Mfr # 9364969
Zoro # G403713306
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gemmy Industries
- MFR # 9364969
- Zoro # G403713306
- UPC # 86786885796
- Country of Origin China
- Category Holiday Lights
Description
We provide a wide range of products to satisfy all Christmas gifts and supplies. We are dedicated to give everyone the very best Christmas gifts for all decorating needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern furniture to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Led light show projection kaleidoscope
- Term applications
- Months of weather, sun and
- A sealant on snapped lines
- Color: Red
- Material: Acrylic
- Voltage: 120V
- Weight: 11.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTILUMEN RKS 5000K Retrofit Kit (RKS2440-50-A)
- PROGRESS LIGHTING Round LED Surface Flush Mount, White (P8222-28-30K)
- ILC Replacement for Tizio A9-tizio replacement light bulb lamp (A9-TIZIO TIZIO)
- LITEZALL Nearly Invincible 250 Lumen Tactical Flashlight (LA-250NI-6/12)
- CELEBRATIONS Mini Clear/Warm White 5 ct Replacement Christmas Light Bulbs (1115-2-71)
- HOLIDAY BRIGHT LIGHTS Led C7 Smd Bulb Ww Bx25 (BU25LEDFC7-TWWA)
- CELEBRATIONS LED C9 CW 25CT (47656-71)
- CELEBRATIONS Celebrations 14098-73A Mini Window Icicle Light Set (9826470)
- SYLVANIA W11L1259 Light Set, Christmas, 120 V, 96 W, LED Lamp, Blue Lamp, 25,000 hr Average Life (V4084433/W11L1259)
- CELEBRATIONS GOLD LED MINI CW 100CT (44538-71)
- HOLIDAY BRIGHT LIGHTS Twinkly LED Micro5mm Multicolored 400 ct String Christmas Lights 105 ft (R400LTWP)
- Gemmy Industries Holiday Lights