Shop All PA System Speakers
Gemini
Professional DJ Audio Equipment Portable 1000 Watt Active Bluetooth System Speaker
Mfr # GD-115BT
Zoro # G907353206
product price: $299.95
/ea
Free Shipping & Returns
$299.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Features Stereo Pairing
- Width 17.3"
- Height 27"
- Bluetooth Yes
Product Information
- Brand Gemini
- MFR # GD-115BT
- Zoro # G907353206
- UPC # 747705007322
- Country of Origin China
- Category PA System Speakers
Dimensions
Width | 17.3" |
Height | 27" |
Details
Item | Speaker System |
Watts | 500 W |
Features | Stereo Pairing |
Bluetooth | Yes |
Mount Type | Stand Mountable |
Subwoofer Type | Active |
Power Source | AC Power Cord |
Description
HIGH POWER ACTIVE PA SPEAKER The GD 2 way live performance DJ speaker comes with a Class D Amplifier and a 15 base woofer to kick out 1000 Watts of Peak Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE TV Universal Outdoor Antenna Mounting Pole, (603111)
- ZEBRA TECHNOLOGIES Zebra CBA-U21-S07ZBR 7' Straight Shielded USB Series A Connector (105U21S07ZBR)
- VERBATIM Store n Go V3 USB 3.0 Drive, 16GB (VER49172)
- ILC Replacement for Honeywell 100000495 2000mah Battery (100000495 2000MAH BATTERY HONEYWELL)
- GEMINI 2000Watt Active 15Inch Loudspeaker (AS-2115P)
- GEMINI 15 in 2000 Watt Powered Loudspeaker With Bluetooth (AS-2115BT-LT)
- GEMINI Portable Bluetooth Party Speaker System with 65 Dual Woofers (GLS-550)
- GEMINI As2115BT 15 in 2000W Active Bluetooth Loudspeaker (AS-2115BT)
- GEMINI 2000Watt 15Inch Bluetooth speaker with Stand and Microphone (AS-2115BT-PK)
- GEMINI Professional DJ Audio Equipment (GD-L115BT)
- SOLIS Bluetooth/Wi-Fi Wireless Stereo Smart Speaker with Chromecast built-in (SO-3000)
- Gemini PA System Speakers