Shop All CD & Tape Players
Gemini
CD/Mixer Combo Player
Mfr # CDM-4000BT
Zoro # G7610114
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.7"
- Width 10.2"
- Depth 19"
- Product Type CD Player
Product Information
- Brand Gemini
- MFR # CDM-4000BT
- Zoro # G7610114
- UPC # 747705007391
- Country of Origin China
- Category CD & Tape Players
Dimensions
Height | 5.7" |
Width | 10.2" |
Depth | 19" |
Details
Product Type | CD Player |
Description
The Gemini CDM-4000BT CD/Mixer Combo Player with Bluetooth Input is a powerful, cost-effective tool that provides easy-to-use track search and playback features across dual CD decks. Combining practical functionality with the control of a central mixer section, the CDM-4000BT offers a versatile, all-in-one solution for mobile DJ rigs, as well as bar and club installations. Get the party started with the CDM-4000BT CD/Mixer Combo Player with Bluetooth Input!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 22AWG (2808)
- ILC Replacement For BATTERY LCPLC702 (LCPLC-702)
- EXELL BATTERY Emergency Lighting Battery Fits Atlite 24-4009 Interstate ANIC0625 (EBE-4)
- ILC Replacement For DANTONA, COMP3 (COMP-3)
- NAXA ELECTRONICS Nana NPB-268 Portable CD & Cassette Boom box (NPB-268)
- JENSEN Portable Stereo CD Player with Dual Cass (MCR-1500)
- JENSEN Bluetooth CD Music System (JBS-210T2)
- HAMILTONBUHL HamiltonBuhl Portable Compact Disc Player (HACX-114)
- JENSEN Jensen CD-60C Personal CD Player with Bass Boost (CD-60C)
- SUPERSONIC Portable Bluetooth Audio System Silver (SC-739BT SLV)
- GPX Bluetooth CD Fm Boombox (BCB119B)
- Gemini CD & Tape Players