Shop All Wire Connectors
Gem By Triplett
RG59 PVC And RG6 Universal BNC Mal, PK10
Mfr # 301-00TP
Zoro # G7228835
product price: $10.29
/pk 10, $1.03/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Features 2-Piece Connector Construction
- Connector Type BNC
- Finish Nickel-Plated
- Installation Method Crimp-On
Product Information
- Brand Gem By Triplett
- MFR # 301-00TP
- Zoro # G7228835
- UPC # 614395060220
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Details
Color | Silver |
Features | 2-Piece Connector Construction |
Connector Type | BNC |
Item | Coaxial Connector |
Finish | Nickel-Plated |
Installation Method | Crimp-On |
Cable Type | RG-59 PVC, RG-6 PVC, RG-6 TFE |
Impedance | 50 ohm |
Connection | BNC Male |
Hz | 0 to 4 GHz |
Gender | Male |
Product Type | Connector |
Maximum Impedance | 50 ohm |
Compatible Coaxial Cable Type | RG-59, RG-6 |
Maximum Frequency | 4 GHz |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-59, RG-6, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Features 2-Piece Connector Construction, Package Quantity 10
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Connector Crimp 14-18Awg Stl (20-411)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: Yes (3RA23258XB301AK6)
- EATON Switch, Momentary On/Off, Screw (8005K37N113V42)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RPM42B7)
- GEM BY TRIPLETT High Performance CAT5 Connector, PK50 (CAT6-HPP)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-1/0-EC)
- GARDNER BENDER Alligator Clip, Fully-Ins, 22-14 Awg, 2" - 2 pk. (14-078)
- STEREN BNC Jack Panel Mount Solder Connector (200-148)
- SIMPSON STRONG-TIE ZMax 7 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU28Z)
- ANDERSON POWER PRODUCTS SBS75X HSG BLACK BULK (SBS75XBLKBK)
- FOTODIOX 0.66 in. B4 12-Pin Hirose Style Connectors to D-Tap 12V DC Power Cable (Cable-12Pin-Mono)
- Gem By Triplett Wire Connectors