Shop All Computer Adapter Cables
Gefen
Gefen EXT-RS232 CAT-5 Extender up to 1000
Mfr # EXT-RS232
Zoro # G604049921
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Depth 4"
- Height 1"
- Environmentally Friendly Yes
- Product Type Serial Extender
Product Information
- Brand Gefen
- MFR # EXT-RS232
- Zoro # G604049921
- UPC # 845344000015
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Width | 1" |
Depth | 4" |
Height | 1" |
Details
Environmentally Friendly | Yes |
Product Type | Serial Extender |
Maximum Extended Range | 1000 ft |
Description
The RS-232 Extender sender unit connects to your computer using the supplied cable. The extended RS-232 device connects to the receiver unit. CAT-5 cables connect the send and receive units - up to 1000' away. The sender is powered by a 5 volt power supply which also powers the receiver side.
One CAT-5 cable extension. Installs in seconds. Conforms to RS-232C standard. Power Supply: 5 VDC (External). Dimensions: 1" W x 4" D x 1" H.
Includes:
RS232 Extender S Sender Unit. RS232 Extender R Receive Unit. 6 Foot serial cable. 5V External power supply.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANACOM MEDTEK SINGLE BREATH CALL, NURSE, 1/4" CONNECTOR 9 FT. (E1240-09)
- MONOPRICE Fixed Wall Mount Bracket 32 55 In (6422)
- MOTOROLA Carry Pouch, Adjustable, Nylon (PMLN7706AR)
- MONOPRICE Video Splitter, HDMI Male to DVI-D Female X 2 (2521)
- SATECHI Usb A 3.0 To Usb C Adapter, Space Gray (ST-UCATCM)
- ZIOTEK INC DB9 Male to Female Serial Extension Mld 10ft. (121 2150)
- LINKSYS USB Adapter, Black (WUSB6300)
- DYNAMICFUNCTION Sleeved Slim Sata Adapter Cable - Black (DY688821)
- PRUDENT WAY USB 3.0 To IDE & SATA Adapter (PR391755)
- TRIPP LITE ADAPTER, USB-C TO HDMI 4K (TRPU44406NHD4K6)
- DYNAMICFUNCTION 6 Pin 250 mm Power Cable Extender - Black with Blue (DY944583)
- Gefen Computer Adapter Cables