Shop All DVI Adapters & Cables
Gefen
DVI Detective N, EXTDVIEDIDN
Mfr # EXT-DVI-EDIDN
Zoro # G6804656
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.2 in
- Depth 1.7 in
- Width 2.6 in
- Features Features,"DVI, Environmentally Friendly"
- Maximum Resolution 3840 x 2400
Product Information
- Brand Gefen
- MFR # EXT-DVI-EDIDN
- Zoro # G6804656
- UPC # 845344032719
- Country of Origin Unknown
- Category DVI Adapters & Cables
Dimensions
Height | 1.2 in |
Depth | 1.7 in |
Width | 2.6 in |
Details
Features | Features,"DVI, Environmentally Friendly" |
Maximum Resolution | 3840 x 2400 |
Product Type | Video Capturing Device |
Functions | Video Processing, Video Capturing |
Description
Store EDID information for displays Easier to use: External buttons control the programming of an EDID and the protection of the memory inside the unit. Keeps computer systems from deactivating inactive DVI ports. No power required after initial programming step. Custom Resolutions are available for specific devices. Buttons on the outside for EDID programming and write-protection. Use with Gefen DVI extenders to obviate the necessity for DDC CAT-5 lines in computer systems. Supports resolutions up to 1920x1200, 2K, and 3840x2400 (Dual Link).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br2325-1hg (BR2325-1HG PANASONIC)
- DANTONA Battery 9.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-306)
- LOGITECH Z200 20 Speaker System Black, Black (LOG980000800)
- UPG Sealed Lead Acid Battery, 12 V, 9Ah, UB1290, F1 Faston Tab Terminal, AGM Type (40749)
- SWE-TECH 3C Null Modem Adapter, DB9 Female to DB9 Female (FWT30D1-18400)
- MONOPRICE CPU Cord, Display-Mini Display Male, 6ft (6007)
- ADD-ON Addon 8In Dp To Dvi M/F Black Adapter (FH973AT-AO)
- BLACK BOX Displayport 1.4 Active Optical Cable, 10M (AOC-HL-DP4-10M)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 25ft (2097)
- TRIPP LITE Cable Adapter, DisplayPort (M), DVI-I (F) (P134-000)
- MONOPRICE Computer Cord, DVI-D DualLink M to F, 6ft (3546)
- Gefen DVI Adapters & Cables