Shop All Handles, Frames and Braces
Geerpres
Threaded Mop Holder, Gray
Mfr # 4326
Zoro # G0555628
product price: $137.99
/pk 12, $11.50/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded
- Frame Material Plastic
- Material Plastic
- Color Gray
- Broom Handle Tip Material Plastic
Product Information
- Brand Geerpres
- MFR # 4326
- Zoro # G0555628
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Overall Width | 12 in |
Overall Depth | 6 in |
Details
Connection Type | Threaded |
Frame Material | Plastic |
Item | Mop Holder |
Material | Plastic |
Color | Gray |
Broom Handle Tip Material | Plastic |
Features | Mop Holder |
For Use With | Mfr. No. 4326 |
Product Type | Dust Mop Frame |
Handle Connection Type | Spring Yoke |
Tip Material | Plastic |
Description
Mop Holder, Handle Connection Type Spring Yoke, Overall Width 12 in, Overall Depth 6 in, Material Plastic, Connection Thread Type Not Applicable, Product Type Dust Mop Frame, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELENTE 2 Liter Lavender Scent Multi-Purpose Cleaner (480302)
- ATRIX Atrix VACEXP-04 Atrix Express HEPA Vacuum (VACEXP-04)
- CLOROX Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Fragranced, 9 PK (31903)
- JANITIZED Filter Bag, Proteam 10Qt. 100331, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTMV-2(10))
- GEERPRES 54" Handle, Blue, Aluminum (4210)
- GEERPRES Yoke - Spring For Standard Mop Handles (9421)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Aluminum (29375)
- MALISH Fiberglass Handle, Blue, Fiberglass (50660)
- THE BRUSH MAN Swivel Scrubbing Pad Holder, Threaded Pivoting Socket (PADHOLDER-SWIV)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 0.94" Dia, Natural, Wood (FG636400LAC)
- RUBBERMAID COMMERCIAL Invader Wet Mop Fiberglass Handle, Gray (RCPH14600GY)
- Geerpres Handles, Frames and Braces