Shop All Carts, Caddies & Accessories
Geerpres
Linen Hamper, Powder Coated Steel
Mfr # 3936
Zoro # G6596359
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Powder Coated Steel
- Overall Length 16 1/4 in
- Overall Width 19 1/4 in
- For Use With Linen or Waste Collection
Product Information
- Brand Geerpres
- MFR # 3936
- Zoro # G6596359
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 16 1/4 in |
Overall Width | 19 1/4 in |
Overall Height | 34 1/4 in |
Details
Color | Gray |
Material | Powder Coated Steel |
For Use With | Linen or Waste Collection |
Item | Hamper |
Description
Hamper, Color Gray, Overall Height 34 1/4 in, Overall Length 16 1/4 in, Overall Width 19 1/4 in, Material Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Scott Pro Paper Towels, Blue (KCC34361)
- MASTER RANCHER Master Rancher MR15QR-PAN-BLK 15 Gallon Rubber Pan (175941)
- TITAN LABORATORIES Titan A1 Hardwater Stain Remover Gallon (46004)
- WARP BROTHERS 36X56In 3Mil Drum Liner (HB55-30)
- GEERPRES Cleaning Cart Replacement Bag, Blue (100075)
- RUBBERMAID COMMERCIAL Housekeeping Cart, Black, 24-3/4 in.H (1902465)
- ELMA ULTRASONICS Sieve Rotational Holder (Sieve Rotation)
- JONES STEPHENS Fitting Caddy Tote Tray (N70500)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Commercial Pulse Caddy Connect - (FGQ966L10000)
- RUBBERMAID COMMERCIAL Caddy, f/Cleaning Carts, 9 Pockets, 19-3/4"x1-1/2"x28", BK (RCPFG9T9000BLA)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Pink (10111)
- Geerpres Carts, Caddies & Accessories