Shop All Carts, Caddies & Accessories
Geerpres
Janitor Cart, 2 Shelves, Silver, 51-3/4" L
Mfr # 54XN41
Zoro # G9255222
product price: $1,502.40
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,502.40
Free 30-Day Returns
Key Features
- Cart Product Grouping Janitorial Cart
- Shelf Count 2
- Cart Shelf Configuration (1) Bottom Shelf, (1) Worktop Shelf, (2) Middle Shelves
- Color Silver
- Trash Bag Capacity 25 gal
Product Information
- Brand Geerpres
- MFR # 54XN41
- Zoro # G9255222
- UPC # 027798007745
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 51 3/4 in |
Overall Width | 52 in |
Overall Height | 39 in |
Overall Depth | 25 in |
Wheel Diameter | 5 in |
Caster Dia. | 5 in |
Caster Diameter | 5 in |
Description
Janitor Cart, Overall Depth 25 in, Overall Height 39 in, Includes (2) Shelves, 25 gal C-Zipper Bag, Glove Box Holder, Plastic Tray Liners, Sign Holder, Trash Lid, Lockable Yes, Number of Shelves 2, Waste Container Capacity 25 gal, Overall Width 52 in, Frame Color Silver, Wheel Type Solid, Frame Material Stainless Steel, Wheel Material Polyurethane, Caster Type (2) Fixed, (4) Swivel, Caster Material Polyurethane, Wheel Diameter 5 in, Caster Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP RICHARDS Genuine Joe Dust Pan, Heavy-Duty, 12", Black, GJO02406 (GJO02406)
- O-CEDAR Brooms, Unflagged, 13' L Bristles (CB064205)
- ENPAC Absorbent Pillow, 8 gal, Universal, White, polypropylene (ENP IE0077)
- TOUGH GUY Buff Pad, White, Size 12", Round, PK5 (402W58)
- GEERPRES Linen Hamper, Powder Coated Steel (3936)
- GEERPRES Cleaning Cart Replacement Bag, Blue (100075)
- AMERICAN BUILT PRO Nipple Caddy, 2 in Nipples Polyethylene, 27 pc Capacity (T1020 P1)
- ZORO SELECT Mop and Broom Holder, For 7/8 in to 1 1/4 in Handle Dia, 2 1/2 in L, Black, 12 Pack (36LH92)
- RUBBERMAID COMMERCIAL Cleaning Cart, High Cap, 4 Casters, 21-3/4"x49-3/4"x38-3/10" (RCP9T7200BK)
- LAVEX Black Vinyl Janitor Cart Bag with Zipper (274JC3ZIPBK)
- MOBILE-PACK Premium Housekeeping Carts (24500)
- Geerpres Carts, Caddies & Accessories