Shop All Mops
Geerpres
14 in L Wall Wash Head, White
Mfr # 2687
Zoro # G4675246
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Connection Type Slide On
- Handle Material Aluminum
- Length 14"
- Material Polyester
Product Information
Dimensions
Length | 14" |
Overall Length | 14 in |
Overall Width | 14 3/4 in |
Overall Depth | 4 1/2 in |
Details
Mop Head Color | White |
Mop Connection Type | Slide On |
Handle Material | Aluminum |
Item | Wall Wash Head |
Material | Polyester |
Color | White |
Launderable | No |
Product Type | Mop Head |
Includes Handle | Yes |
Autoclavable | No |
Ply Count | 2 |
Description
Mop Head, Product Type Mop Head, Includes Handle Yes, Color Coding System No, Mop Style Sponge, Ply Count 2, Capacity Not Applicable, Headband Size Not Applicable, Mop Connection Type Slide On, Overall Width 14 3/4 in, Resistance Properties Not Applicable, Overall Depth 4 1/2 in, Launderable No, Material Polyester, Features Not Applicable, Standards Not Applicable, Includes Not Applicable, Autoclavable No, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Bathroom Cleaner with Hydrogen Peroxide, Cool Spring Breeze, 22 oz Trigger Spray Bottle, PK12 (REC 85668)
- KLEENEX Ultra Soft 110 ct Facial Tissue (51759)
- CRAFTSMAN 1-1/4 in. Crevice Tool Wet/Dry Vac Attachment for Shop Vacuums (CMXZVBE38611)
- CARRAND 6 in W Power Wash Brush, 50 in L Handle, 10 in L Brush, Black/White, Aluminum, 55 in L Overall (93977)
- GEERPRES 12 in L Wall Wash Head, White (2688)
- GEERPRES 1.5 in Strap Mop, PK12 (4852)
- BOARDWALK Bucketless Microfiber Mop System, 5 x 18 Head, 59" Handle, Blue/Gray (BWKBWMS16MFM)
- TOUGH GUY 16 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Polyester/Rayon (16W226)
- ELITE MOPS & BROOMS Mop Head, 24 oz Dry Wt, Cut-End, Rayon, 112-RAY-24 (112-RAY-24)
- SWIFFER 5-13/32 in Flat Spray Mop, 18-55/64 oz Dry Wt, Hook-and-Loop Connection, Purple, Cellulose, PK2 (92811)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25306BL00 (FGD25306BL00)
- Geerpres Floor Mops, Buckets & Wringers