Shop All Combination Wrench Sets
Gedore
Wrnch Set, Double Open End, 10 pcs., 6-27mm
Mfr # 6-10
Zoro # G8493873
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome plated
- Wrench Style Double Head, Open End, Oval Shaft
- Number of Pieces 10
- Includes Double Open Ended Spanner Set: (1) 6mm x 7mm, (1) 8mm x 9mm, (1) 10mm x 11mm, (1) 12mm x 13mm, (1) 14mm x 15mm, (1) 16mm x 17mm, (1) 18mm x 19mm, (1) 20mm x 22mm, (1) 21mm x 23mm, (1) 24mm x 27mm
Product Information
- Brand Gedore
- MFR # 6-10
- Zoro # G8493873
- UPC # 04057057186108
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 22mm, 21mm x 23mm, 24mm x 27mm |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Wrench Style | Double Head, Open End, Oval Shaft |
Number of Pieces | 10 |
Includes | Double Open Ended Spanner Set: (1) 6mm x 7mm, (1) 8mm x 9mm, (1) 10mm x 11mm, (1) 12mm x 13mm, (1) 14mm x 15mm, (1) 16mm x 17mm, (1) 18mm x 19mm, (1) 20mm x 22mm, (1) 21mm x 23mm, (1) 24mm x 27mm |
Measurement Type | Metric |
Item | Wrnch Set,Double Open End,10 pcs.,6-27mm |
Description
Wrnch Set,Double Open End,10 pcs.,6-27mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF ILTIS Axe, Hickory, Canada Model, 2.25 lb. (OX 15 H-1007)
- POWERMATE VX Air Tool Oil, 8 oz (018-0059CT)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Set Of Open Flare Nut Wrenches, SAE or Metric: Metric (1500 ES-400)
- GEDORE Set Combination Swivel Head Wrench (1500 ES-534)
- SUNEX 11-Piece SAE Stubby Combination Wrench Set (9930)
- K-TOOL INTERNATIONAL Wrench Set 23 pcs., Metric Pro-series (KTI41803)
- Gedore Combination Wrench Sets