Shop All Locking Pliers
Gedore
Welders Locking Wrench for Tubes, 11"
Mfr # 138 X
Zoro # G9058640
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Clamping Tubes and Round Stock When Welding, Cast Steel Jaws, Release Lever Blue Dip-Insulated
- Material Cast Steel
- Overall Length 280mm
- Finish Nickel Plated
Product Information
- Brand Gedore
- MFR # 138 X
- Zoro # G9058640
- UPC # 04010886640753
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 280mm |
Details
Features | For Clamping Tubes and Round Stock When Welding, Cast Steel Jaws, Release Lever Blue Dip-Insulated |
Material | Cast Steel |
Finish | Nickel Plated |
Item | Welders Locking Wrench for Tubes,11" |
Description
Welders Locking Wrench for Tubes,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 0 Flutes (1410103701)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5214-TT)
- MASON Vibration Isolator, Neoprene, 40 to 75 lb. (4C967)
- DRILL AMERICA K Cobalt Jobber Length Drill Bit (DWDCOK)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- IRWIN IRWIN VISE-GRIP 10R Straight Jaw Boxed Locking Pliers; 10 in. to 250 mm. (VSG-10R)
- Gedore Locking Pliers