Shop All Locking Pliers
Gedore
Welders Locking Wrench, 11"
Mfr # 138
Zoro # G9058598
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Clamping Tubes and Round Stock When Welding, Cast Steel Jaws, Release Lever Blue Dip-Insulated
- Material Cast Steel
- Overall Length 280mm
- Finish Nickel Plated
Product Information
- Brand Gedore
- MFR # 138
- Zoro # G9058598
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 280mm |
Details
Features | For Clamping Tubes and Round Stock When Welding, Cast Steel Jaws, Release Lever Blue Dip-Insulated |
Material | Cast Steel |
Finish | Nickel Plated |
Item | Welders Locking Wrench,11" |
Description
Welders Locking Wrench,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN98-ST-36-D Revolving Handle Steel (36WG57/D)
- BETA Swivel Handle, 1/4" Drive (009000840)
- GENERAL TOOLS LOCKNG CONTOUR GAUGE 10"" (834X)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 2 11/16 in Long, 15/16 in Short, 10 PK (15508)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- TOOL TIME CORPORATION 9402 2 Piece 16 Inch Snap Ring Pliers Set (TO67944)
- Gedore Locking Pliers