Shop All Plier Sets
Gedore
Water Pump Pliers, 10", Number of Pieces: 1
Mfr # 146 10 C
Zoro # G9058589
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material GEDORE Special Chrome-Vanadium Steel
- Length 250mm
- Features Acc. to DIN ISO 8976 Form C, Automatic Clamping, Induction-Rehardened Serrated Faces
- Handle Type Slim, Forged Serration
Product Information
- Brand Gedore
- MFR # 146 10 C
- Zoro # G9058589
- UPC # 04010886641323
- Country of Origin Austria
- Category Plier Sets
Dimensions
Length | 250mm |
Details
Number of Pieces | 1 |
Material | GEDORE Special Chrome-Vanadium Steel |
Features | Acc. to DIN ISO 8976 Form C, Automatic Clamping, Induction-Rehardened Serrated Faces |
Handle Type | Slim, Forged Serration |
Item | Water Pump Pliers,10" |
Description
Water Pump Pliers,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Marlin Spike, 12", Ltc-306-12, Full Polish (79900011)
- BOSCH 2-Pc Detent Pin (4536-6)
- KO-KEN Extension Socket 12mm 12 Point 150mm 3/8 Sq. Drive (13145M.150-12(12P))
- MAYHEW SELECT Drive Pin Punch Set, Not Tether Capable (62060)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- WESTWARD 4 Piece Insulated Plier Set Insulated Handle (1YXJ5)
- Gedore Plier Sets