Shop All Plier Sets
Gedore
Water Pump Pliers, 10", Length: 256mm
Mfr # 143 10 C
Zoro # G9058939
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material GEDORE Special Chrome-Vanadium Steel
- Length 256mm
- Features Acc. To DIN ISO 8976 Form B, Slim Head, Forged Twin-Groove Lay-On Slip Joint And Toothed Recess, Offset Gripping Faces For Self-Gripping Of Nuts And Pipes, Induction-Rehardened Serrated Faces, With Finger Protection
- Handle Type Slim, Forged Serration
Product Information
- Brand Gedore
- MFR # 143 10 C
- Zoro # G9058939
- UPC # 04010886641064
- Country of Origin Austria
- Category Plier Sets
Dimensions
Length | 256mm |
Details
Number of Pieces | 1 |
Material | GEDORE Special Chrome-Vanadium Steel |
Features | Acc. To DIN ISO 8976 Form B, Slim Head, Forged Twin-Groove Lay-On Slip Joint And Toothed Recess, Offset Gripping Faces For Self-Gripping Of Nuts And Pipes, Induction-Rehardened Serrated Faces, With Finger Protection |
Handle Type | Slim, Forged Serration |
Item | Water Pump Pliers,10" |
Description
Water Pump Pliers,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Socke (3018)
- MARSHALLTOWN Marshalltown BT10 10 in. Blade Brick Trowel (2369528)
- ILC Replacement for Ryobi P201 (P201 RYOBI)
- DRILL AMERICA 5/16" HSS Reduced Shank Drill Bit 1/4" Shank, Flute Length: 2-1/2" (DWDRSD5/16)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- KNIPEX 6 Piece Bi-Material; Plastic Grip Set Of 6 Precision Electronics Pliers (00 20 17)
- Gedore Plier Sets