Shop All Plier Sets
Gedore
Water Pump Pliers, 10", Length: 250mm
Mfr # 146 10 JC
Zoro # G9058631
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material GEDORE Special Chrome-Vanadium Steel
- Length 250mm
- Features Acc. to DIN ISO 8976 Form C, Automatic Clamping, Induction-Rehardened Serrated Faces
- Handle Type Chrome-Plated, 2-Component
Product Information
- Brand Gedore
- MFR # 146 10 JC
- Zoro # G9058631
- Country of Origin Austria
- Category Plier Sets
Dimensions
Length | 250mm |
Details
Number of Pieces | 1 |
Material | GEDORE Special Chrome-Vanadium Steel |
Features | Acc. to DIN ISO 8976 Form C, Automatic Clamping, Induction-Rehardened Serrated Faces |
Handle Type | Chrome-Plated, 2-Component |
Item | Water Pump Pliers,10" |
Description
If you are looking for high-quality water pump pliers, look no further than the GEDORE 146 10 JC Water Pump Pliers. These heavy duty pliers have serrated faces that are induction hardened to stay sharp longer. The jaws of these pliers are adjustable to provide a firm grip on any object. With an automatic clamping mechanism, the plier jaws open automatically as soon as they touch the object being gripped. This 250mm long water pump plier set is made of GEDORE special chrome vanadium steel and has a 2-component handle with a chrome finish. Made of high quality materials, this tool will help you get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 11PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-6mmx.5mm (57723)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 13Mm, W32983 (W32983)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/8x3/8x3/8x3-1/16 (C33059)
- MILWAUKEE TOOL 9 x 26 x 8 Ball Bearing (02-04-0910)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- CHANNELLOCK PLIER 20-1/4""CHANNELLOCK (480)
- Gedore Plier Sets